Beli printer epson a3 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Epson Printer Colour Multifunction L Series (Alat Cetak/Print)Deskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Rated Voltage (V): AC 220-240
- Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)Deskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Epson Printer Ink Tank All-in-One (Print dan Fotokopi)Deskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Epson Printer Ink Tank All-in-One EcoTank Wi-Fi Duplex (Print dan Fotokopi)Deskripsi:Giving you a cost-saving A3 printer that does more for your business, Epson EcoTank L15150 has an ultra-high page yield of up to 7,500 pages in black and 6,000 pages in colour. Paired with the new EcoTank pigment ink, DURABrite ET INK delivers prints that are sharp, clear and water-resistant, even in barcode mode. Enhance your productivity as Epson Heat-Free Technology enables high speed printing with lower power consumption. Get more for less, right down to the details.atribut:
- Dimensions (mm): 515x500x350
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Scanner Type: Flatbed colour image scanner
- Sensor Type: CIS
- Maximum Copy Size: A3 / Ledger
- Color Bit Depth: 48-bit input, 24-bit output
- Grayscale Bit Depth: 16-bit input, 8-bit output
- Maximum Print Resolution (dpi): 4800x2400
- Maximum Scan Area (mm): 297x431.8
- Nozzle Configuration: 800 x 1 nozzles Black, 256 x 1 nozzles per colour (Cyan, Magenta, Yellow)
- Operating Power (W): 19
- Output Capacity: 125 sheets for A4 Plain paper (80 g/m²), 20 sheets for Premium Glossy Photo Paper
- Power Off (W): 0.2
- Print Method: PrecisionCore™Printhead
- Sleep Power (W): 0.8
- Standby Power (W): 9.1
- USB interface: USB 2.0
- Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)Deskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
- Brother Printer Multifunction MFC Series (Print dan Fotokopi)Deskripsi:Memperkenalkan printer ink tank kami, printer kecil dan sempurna untuk rumah atau kantor dengan volume cetak lebih tinggi. Nikmati pencetakan tanpa mengkhawatirkan biaya dan perluas kemampuan cetak Anda dengan kualitas profesional yang menghasilkan teks yang tajam dan jelas serta grafik dan foto berwarna yang cemerlang.
- Epson Printer Wireless EcoTank (Alat Cetak/Print)Deskripsi:Epson All-in-One EcoTank L5590 dirancang untuk memaksimalkan produktivitas dan kemudahan pencetakan Anda di kantor. Printhead PrecisionCore yang diupgrade memungkinkan kecepatan cetak yang lebih tinggi dan kotak perawatan yang dapat diganti mengurangi masa henti perbaikan, sehingga meningkatkan efisiensi. Printer ini dilengkapi dengan rangkaian lengkap fitur konektivitas, termasuk konektivitas nirkabel dan memungkinkan pencetakan langsung dari perangkat pintar. Unduh aplikasi Epson Smart Panel pada perangkat seluler Anda dan ubah menjadi pusat kontrol intuitif dimana Anda dapat menyalakan/mematikan, mengatur, memantau printer dan level tinta dengan mudah. Nikmati solusi pencetakan all-in-one berkecepatan tinggi ini sekarang juga. Desain Ekologis yang Ringkas dan Tahan Lama Kotak Perawatan yang Dapat Diganti Botol tinta dengan hasil tinggi Halaman hasil yang sangat tinggi 7.300 halaman (warna) Pencetakan Tanpa Tepi (hingga 4R) Dengan fungsi faks dan ADF Garansi 2 tahun atau 50.000 halaman, mana yang lebih dulu Didukung oleh Epson Heat-Free Technologyatribut:
- Printer type: Print, Scan, Copy, Fax with ADF
- Printer Language: ESC/P-R, ESC/P Raster
- Maximum Print Resolution (dpi): 4800x1200 (with Variable-Sized Droplet Technology)
- Scanner Type: Flatbed colour image scanner
- ADF Paper Capacity (sheets): 30
- Compatible Ink: Epson 003
- Copy Quality: Standard / High
- Dimensions (mm): 375x347x237
- Fax Resolution (dpi): Up to 200x200
- Interface: USB 2.0, Ethernet, Wi-Fi IEEE 802.11b/g/n, Wi-Fi Direct
- LCD screen: 1.44-inch Colour LCD Panel
- Maximum Copy Resolution (dpi): 600x600
- Maximum Scan Area (cm): 216x297
- Optical Resolution (dpi): 1200x2400
- Power Consumption (W): Operating: 12, Sleep: 0.9, Power Off:0.2, Standby: 7.1
- Rated Frequency (Hz): 50-60
- Rated Voltage (V): 220-240 (AC)
- Epson Printer Inkjet A3+ Compatible Color/4 Colors/Wired And Wireless Lan/Wi-Fi Direct/Double-Sided/2.4-Inch Lcd (Print dan Fotokopi)Deskripsi:A compact body that supports A3 XL printing. The width has been reduced by 140 mm compared to the previous model PX-1004. Installation in limited spaces has been further improved. In addition to standard network support, it also supports wireless LAN 5GHz (also supports Wi-Fi DirectR). Even if the ink level falls below the limit, monochrome printing is possible using only black ink for up to 5 days. Eliminates the worry of running out of ink and keeps business running. Adopts a tilt-type 2.4-inch color LCD. Also, a maintenance box is adopted, allowing customers to replace the ink cartridges themselves. Since it can be replaced from the front, it can be replaced without moving the main unit.atribut:
- Durability: At the time of A4 printing: 50,000 pages or 5 years
- Ink: 4 colors, stand-alone ink
- Interface: Hi-SpeedUSB,100BASE-TX/10BASE-T,IEEE802.11a/b/g/n/ac
- Mass (kg): (Main unit only, including consumables) Approximately 8.6
- Number of Colors: 4
- Operating Ambient Temperature (°C): 0~35
- Operating Humidity (%): 20 to 80 (non-condensing)
- Outer Dimensions, Width W x Depth D x Height H (mm): When used: 476 x 785 x 411, when stored: 476 x 369 x 159
- Power Consumption (W): Operating: Approx. 21, Ready: Approx. 5.7, Sleep mode: Approx. 0.7
- Power Consumption (Wh): 0.2k (TEC compliant)
- Power Supply: AC100-240V±10%(50/60Hz)
- Printing: Automatic double-sided printing: Standard support
- Printing Method: Inkjet (MACH) method
- Resolution: Maximum: 5760 x 1440dpi
- Standard: Conforms to VCCI Class B Information Technology Equipment, Conforms to Harmonic Suppression Countermeasure Guidelines, Eco Mark Products, Compliant with International Energy Star Program
- Supported OS: WindowsXP/WindowsVista/Windows7/,Windows8/Windows8.1/Windows10/,WindowsServer2003/WindowsServer2003R2/,WindowsServer2008/WindowsServer2008R2/,WindowsServer2012/WindowsServer2012R2/,WindowsServer2016,OSX10.6.8~10.11,macOS10.12~
- Type: Desktop type
- Warming up time: When the power is turned on: 29.7 seconds or less, when power saving is restored: 3.5 seconds or less
- HP Printer LaserJet Color Pro MFPatribut:
- Print Technology: Laser
- Canon Printer Multifunction MG2570s (Print dan Fotokopi)atribut:
- Voltage: AC 100-240V, 50/60 Hz
- Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
- Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
- Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
- Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
- Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
- Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
- Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
- Number of Ink Cartridges: 2
Daftar Harga printer epson a3 Terbaru October 2026
| HP Printer Laser Jet | Rp1.999.900 |
| Epson Printer Colour Multifunction L Series (Alat Cetak/Print) | Rp2.999.900 |
| Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi) | Rp3.799.900 |
| Epson Printer Ink Tank All-in-One (Print dan Fotokopi) | Rp1.899.900 |
| Epson Printer Ink Tank All-in-One EcoTank Wi-Fi Duplex (Print dan Fotokopi) | Rp15.999.900 |
| Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi) | Rp2.299.900 |
| Brother Printer Multifunction MFC Series (Print dan Fotokopi) | Rp6.499.900 |
| Epson Printer Wireless EcoTank (Alat Cetak/Print) | Rp4.999.900 |
| Epson Printer Inkjet A3+ Compatible Color/4 Colors/Wired And Wireless Lan/Wi-Fi Direct/Double-Sided/2.4-Inch Lcd (Print dan Fotokopi) | Rp7.099.900 |
| HP Printer LaserJet Color Pro MFP | Rp8.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/miP107032810-1.jpg)
/4aP103457154-1.jpg)
/lyP103466790-1.jpg)
/00P106481000-1.jpg)
/q4P106480940-1.jpg)
/k8P106381728-1.jpg)
/csP111388460-1.jpg)
/qtP113399965-3.jpg)

/P102809112-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)